TEMPORARY JOB SITE LIGHT, 13,000 LUMENS, LED, 1 BRIGHTNESS LEVEL, 120V AC, XLE SERIES
TEMPORARY JOB SITE LIGHT, 13,000 LUMENS, LED, 1 BRIGHTNESS LEVEL, 120V AC, XLE SERIES
SOUTHWIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This temporary job site light is made of aluminum. In addition, it includes sLED and a bulb. Plus it meets the standards for cUL. It also has 50 watts.
Technical Specs
Item Temporary Job Site Light
Maximum Brightness 13,000 lm
Power Cord Length 5 ft
Lighting Technology LED
Mount Type Floor Stand
Hazardous Location Specification Not Rated
Maximum Height Adjustment 12 in
Adjustable Height Yes
Cord Designation SJTW
Current 1.4 A
Head Colour Yellow
Includes Batteries No
Lamp Guard Aluminum
Light Distribution Flood
Minimum Operating Temperature -30 Degrees F
Overall Depth 38 in
Overall Width 38 in
Wattage 50 W
Power Source Corded
Number of Brightness Levels 1
Operating Voltage 120V AC
Number of Lamp Heads 2
Frame Colour Yellow
IP Rating IP65
Includes Bulb Yes
Brightness Levels 13,000 lm
Cord Wire Gauge 18 AWG
Frame Material Aluminum
Includes Sled
Job Light Type Floor Stand Light
Lamp Life 50,000 hr
Maximum Operating Temperature 120 Degrees F
Number of Cord Wires 3
Overall Height 85 in
Standards cUL
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$720.11
/ EACH