!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT ROLL, HYDROCARBONS/OIL, 5 X 250 FT, GREY

ABSORBENT ROLL, HYDROCARBONS/OIL, 5 X 250 FT, GREY

ULTRATECH

ABSORBENT ROLL, HYDROCARBONS/OIL, 5 X 250 FT, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, HYDROCARBONS/OIL, 5 X 250 FT, GREY

ABSORBENT ROLL, HYDROCARBONS/OIL, 5 X 250 FT, GREY

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,879.97 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT9310
  • Mfr. Model # 9310
  • UNSPSC # 11162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Product Details

This Ultra-X-Tex series absorbent roll is made of Ultra-X-Tex material and is grey. Along with meeting the standards for Eco-Smart Product, this filter pad roll measures 250 feet length x 5 feet width.

Technical Specs

  • ItemAbsorbent Roll
  • DimpledNo
  • MaterialUlta-X-Tex
  • Oil Capacity/EA208.35 gal
  • Package TypeRoll
  • Recycled Content (%)100%
  • Roll Width60 in
  • StandardsEco-Smart Product
  • Substances FilteredHydrocarbons, Oil
  • Width5 ft
  • Colour Grey
  • Length 250 ft
  • Number of Layers 1-ply
  • Oil Capacity/Pack 208.35 gal
  • Product Type Filter Pad Roll
  • Roll Length 250 ft
  • Series Ultra-X-Tex
  • Static Dissipative No
  • UV Resistant No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list