!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS WELDING ROD, CARBON STEEL, R45, 3/32 X 36 IN, 10 LB, CARBON STEEL TO CARBON STEEL

GAS WELDING ROD, CARBON STEEL, R45, 3/32 X 36 IN, 10 LB, CARBON STEEL TO CARBON STEEL

WESTWARD

GAS WELDING ROD, CARBON STEEL, R45, 3/32 X 36 IN, 10 LB, CARBON STEEL TO CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS WELDING ROD, CARBON STEEL, R45, 3/32 X 36 IN, 10 LB, CARBON STEEL TO CARBON STEEL

GAS WELDING ROD, CARBON STEEL, R45, 3/32 X 36 IN, 10 LB, CARBON STEEL TO CARBON STEEL

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.59 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41R246
  • Mfr. Model # 41R246
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.33 lbs

Product Details

This R45 gas welding rod is made of carbon steel. In addition, it is designed for use with the following materials: carbon steel to carbon steel. It has an overall length of 36 inches, an overall diameter of 3/32 inches, and weighs 10 pounds. It can be used for gas welding, in positions including flat, horizontal and meets the standards for AWS A5.2.

Technical Specs

  • ItemGas Welding Rod
  • SeriesR45
  • Overall Diameter3/32 in
  • Tensile Strength (As Welded)45 ksi
  • Yield Strength (As Welded)Not Specified
  • For Material TypeCarbon Steel to Carbon Steel
  • For Welding PositionFlat, Horizontal
  • Container TypeBox
  • Elongation (As Welded)Not Specified
  • Finish/CoatingCopper-Coated
  • Process Gas Welding
  • Material Carbon Steel
  • Overall Length 36 in
  • Yield Strength (Minimum Required) Not Rated
  • Weight 10 lb
  • AWS Classification R45
  • Tensile Strength (Minimum Required) 45 ksi
  • Standards AWS A5.2
  • Elongation (Minimum Required) Not Rated
  • Number of Passes Multiple Passes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list