!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Welding Curtain, 6 ft H, 10 ft W, Green

Welding Curtain, 6 ft H, 10 ft W, Green

STEINER

Welding Curtain, 6 ft H, 10 ft W, Green close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Welding Curtain, 6 ft H, 10 ft W, Green

Welding Curtain, 6 ft H, 10 ft W, Green

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $232.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNR301-6X10
  • Mfr. Model # 301-6X10
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Product Details

Protect-O-Screen(R) replacement curtain. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

Technical Specs

  • ItemWelding Curtain
  • OpacityOpaque
  • Curtain Material CoatingCotton Duck
  • Curtain Height6 ft
  • Curtain Material ColourOlive Green
  • Curtain Material Thickness0.64 mm
  • Resistance PropertiesFlame Resistant, Mildew Resistant, Water Resistant
  • Fastener TypeGrommets
  • Grommet Hole Diameter3/8 in
  • Grommet MaterialBrass
  • ProcessProtection Against Light Sparks and Spatter on a Vertical Plane
  • Curtain Design Curtain
  • Curtain Material Type Cotton Duck
  • Maximum Temperature 350 Degrees F
  • Curtain Width 10 ft
  • Curtain Material Weight 12 oz/sq yd
  • Grommet Spacing 12 in
  • Standards CPAI-84
  • Features General-Purpose, Opaque to Block Flash and Harmful Rays
  • Grommet Location Four Side
  • Includes 6x10 Curtain
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list