!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING BLANKET ROLL, SILICONE-COATED FIBERGLASS, 5 X 150 FT, PINK

WELDING BLANKET ROLL, SILICONE-COATED FIBERGLASS, 5 X 150 FT, PINK

HI TEMP

WELDING BLANKET ROLL, SILICONE-COATED FIBERGLASS, 5 X 150 FT, PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING BLANKET ROLL, SILICONE-COATED FIBERGLASS, 5 X 150 FT, PINK

WELDING BLANKET ROLL, SILICONE-COATED FIBERGLASS, 5 X 150 FT, PINK

HI TEMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,614.73 / ROLL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HTPP51-61-17
  • Mfr. Model # P51-61-17
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 1430
  • Shipping Weight 98.0 lbs

Product Details

This welding blanket roll features can withstand a temperature in excess of 1,000 degree F, does not emit airborne fibres, especially useful for compressible seals, material is solvent-resistant and more. It has an overall length of 150 feet, an overall width of five feet. It can be used for Heat Shield and Vertically Protects from sparks, and meets the standards for ANSI/FM 4950.

Technical Specs

  • ItemWelding Blanket Roll
  • Protective Material CoatingSilicone
  • Overall Length150 ft
  • Protective Material ColourPink
  • Protective Material Thickness0.44 mm
  • StandardsANSI/FM 4950
  • FeaturesCan Withstand a Temperature in Excess of 1,000 Degrees F, does Not Emit Airborne Fibres, Especially Useful for Compressible Seals, Material is Solvent-Resistant and Water-Resistant, Removable Valve and Fitting Covers, This Lighter Weight Material Makes Excellent Airtight High Temperature Seals, will Not Produce Toxic Gases
  • Product TypeBlanket Roll
  • Protective Material Silicone Coated Fibreglass
  • Maximum Temperature 1,000 Degrees F
  • Overall Width 5 ft
  • Protective Material Weight 17 oz/sq yd
  • Resistance Properties Chemical Resistant, Water Resistant
  • Fastener Type No Fasteners Included
  • Process Heat Shield and Vertically Protects from Sparks
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list