Welding Blanket Roll,4ft W,50 ft L,Black
Welding Blanket Roll,4ft W,50 ft L,Black
STEINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Velvet Shield(R) carbonized fiber blanket. Carbonized fiber is the new technology in welding blankets. This material is very lightweight and flexible, yet provides outstanding protection against welding sparks and spatter. Withstands temperatures to 1,800 Degrees F. Not grommeted. Black.
Technical Specs
Item Welding Blanket Roll
Protective Material Coating Uncoated
Overall Length 50 ft
Protective Material Colour Black
Protective Material Thickness 0.15 in
Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant
Duty Rating Heavy Duty
Features Lightweight, Not Recommended for Stress Relief, Soft and Flexible
Protective Material Carbon Fibre
Maximum Temperature 1,800 Degrees F
Overall Width 4 ft
Protective Material Weight 16 oz/sq yd
Grommet Location No Grommet Holes
Standards FM approved
Fastener Type No Fasteners Included
Product Type Blanket Roll
Country of Origin United States
(subject to change)