WELDING BLANKET ROLL, UNCOATED FIBERGLASS, 6 X 150 FT, TAN, 18 OZ./SQ. YD.
WELDING BLANKET ROLL, UNCOATED FIBERGLASS, 6 X 150 FT, TAN, 18 OZ./SQ. YD.
STEINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 372 welding blanket roll features heat cleaned. It has an overall length of 150 feet, an overall width of six feet. It can be used for light sparks, Minimal spatter, and meets the standards for FM approved.
Technical Specs
Item Welding Blanket Roll
Protective Material Coating Uncoated
Overall Length 150 ft
Protective Material Colour Tan
Protective Material Thickness 0.04 in
Resistance Properties Abrasion Resistant
Duty Rating Light Duty
Series 372
Features Heat Cleaned
Grommet Material Brass
Product Type Blanket Roll
Protective Material Fibreglass
Maximum Temperature 1,000 Degrees F
Overall Width 6 ft
Protective Material Weight 18 oz/sq yd
Grommet Location Two on Each Corner
Standards FM Approved
Grommet Spacing 24 in
Fastener Type Grommets
Grommet Hole Diameter 3/8 in
Process Light Sparks, Minimal Spatter
Country of Origin China
(subject to change)