WELDING BLANKET ROLL, ACRYLIC-COATED FIBERGLASS, 3 ⅜ FT W, 150 FT L, BLACK
WELDING BLANKET ROLL, ACRYLIC-COATED FIBERGLASS, 3 ⅜ FT W, 150 FT L, BLACK
STEINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 376 welding blanket roll features not recommended for stress relief. It has an overall length of 150 feet, an overall width of 3 3/8 feet. It can be used for sparks, spatter, and meets the standards for FM approved.
Technical Specs
Item Welding Blanket Roll
Protective Material Coating Acrylic
Overall Length 150 ft
Protective Material Colour Black
Protective Material Thickness 0.05 in
Resistance Properties Abrasion Resistant
Duty Rating Medium Duty
Series 376
Features Not Recommended for Stress Relief
Grommet Material Brass
Product Type Blanket Roll
Protective Material Fibreglass
Maximum Temperature 1,000 Degrees F
Overall Width 3 3/8 ft
Protective Material Weight 28 oz/sq yd
Grommet Location Two on Each Corner
Standards FM Approved
Grommet Spacing 24 in
Fastener Type Grommets
Grommet Hole Diameter 3/8 in
Process Sparks, Spatter
Country of Origin China
(subject to change)