WELDING BLANKET, 1200 ° F, HEAVY-DUTY, 35 OZ, W GROMMETS, TAN, 8 X 8 FT, VERMICULITE/FIBREGLASS
WELDING BLANKET, 1200 ° F, HEAVY-DUTY, 35 OZ, W GROMMETS, TAN, 8 X 8 FT, VERMICULITE/FIBREGLASS
STEINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Providing heavy-duty protection against sparks and spatter, this Z-Flex Plus vermiculite-coated fibreglass welding blanket is tan in colour and 8 x 8 feet. Grommeted at 24-inch centres on all four sides, this 35-ounce blanket has a temperature rating of 1200 Degrees F. The vermiculite coating provides abrasion resistance and added burn-through protection.
Technical Specs
Item Welding Blanket
Protective Material Coating Vermiculite
Overall Length 8 ft
Protective Material Colour Tan
Protective Material Thickness 0.08 in
Resistance Properties Abrasion Resistant
Duty Rating Heavy Duty
Series 387
Features Not Recommended for Stress Relief
Grommet Material Brass
Product Type Blanket
Protective Material Fibreglass
Maximum Temperature 1,200 Degrees F
Overall Width 8 ft
Protective Material Weight 32 oz/sq yd
Grommet Location Two on Each Corner
Standards FM Approved
Grommet Spacing 24 in
Fastener Type Grommets
Grommet Hole Diameter 3/8 in
Process Slag, Sparks, Spatter
Country of Origin China
(subject to change)