WELDING BLANKET, UNCOATED FIBERGLASS, 6 X 6 FT, ORANGE, 32 OZ/SQ YD MATERIAL
WELDING BLANKET, UNCOATED FIBERGLASS, 6 X 6 FT, ORANGE, 32 OZ/SQ YD MATERIAL
STEINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
OrangeGlass(TM) welding blanket. Durable 32 oz. uncoated fiberglass blankets provide good general-duty protection against welding sparks and spatter. Withstands temperature to 1,000 Degrees F. Colour: Orange.
Technical Specs
Item Welding Blanket
Protective Material Coating Uncoated
Overall Length 6 ft
Protective Material Colour Orange
Protective Material Thickness 0.06 in
Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant
Duty Rating Medium Duty
Fastener Type Grommets
Grommet Hole Diameter 3/8 in
Product Type Blanket
Protective Material Fibreglass
Maximum Temperature 1,000 Degrees F
Overall Width 6 ft
Protective Material Weight 32 oz/sq yd
Grommet Location Two on Each Corner
Standards FM Approved
Grommet Spacing 24 in
Features Not Recommended for Stress Relief
Grommet Material Fibreglass
Country of Origin China
(subject to change)