!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING BLANKET, SILICONE-COATED FIBERGLASS, 5 X 6 FT, RED, 32 OZ/SQ YD MATERIAL

WELDING BLANKET, SILICONE-COATED FIBERGLASS, 5 X 6 FT, RED, 32 OZ/SQ YD MATERIAL

HI TEMP

WELDING BLANKET, SILICONE-COATED FIBERGLASS, 5 X 6 FT, RED, 32 OZ/SQ YD MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING BLANKET, SILICONE-COATED FIBERGLASS, 5 X 6 FT, RED, 32 OZ/SQ YD MATERIAL

WELDING BLANKET, SILICONE-COATED FIBERGLASS, 5 X 6 FT, RED, 32 OZ/SQ YD MATERIAL

HI TEMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $275.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HTPR51-5X6-32B
  • Mfr. Model # R51-5X6-32B
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 1428
  • Shipping Weight 7.51 lbs

Product Details

Coated fiberglass industrial welding fire blanket is impregnated with proprietary silicone elastomer coating. This material weighs 32 oz. per square yard and is capable of withstanding temperatures in excess of 1,750 Degrees F.

Technical Specs

  • ItemWelding Blanket
  • Protective Material CoatingSilicone
  • Overall Length6 ft
  • Protective Material ColourRed
  • Protective Material Thickness0.82 mm
  • Resistance PropertiesChemical Resistant, Water Resistant
  • Duty RatingHeavy Duty
  • FeaturesDoes Not Emit Airborne Fibres, Does Not Produce Toxic Gases
  • Protective Material Fibreglass
  • Maximum Temperature 1,750 Degrees F
  • Overall Width 5 ft
  • Protective Material Weight 32 oz/sq yd
  • Grommet Location One on Each Corner
  • Standards CSA, UL 1709
  • Fastener Type Grommets
  • Product Type Blanket
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list