!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRKSTN 10 DRW RED/GRAY 45IN

WRKSTN 10 DRW RED/GRAY 45IN

PROTO

WRKSTN 10 DRW RED/GRAY 45IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRKSTN 10 DRW RED/GRAY 45IN

WRKSTN 10 DRW RED/GRAY 45IN

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15,005.09 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTJ564542-10SG
  • Mfr. Model # J564542-10SG
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 491.0 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Overall Depth21 3/8 in
  • Body ColourRed
  • Drawer Slide FeaturesFully Extending, Locked-In, Locked Out
  • Locking SystemKeyed
  • Body FinishGloss
  • Duty RatingExtra Heavy Duty
  • Body MaterialSteel
  • Caster TypeRigid, Swivel
  • Caster Width2 in
  • Drawer Gauge18 ga
  • Handle Grip StyleErgonomic
  • Includes Cabinet Top LinerCabinet Top Liner Included
  • Total Load Capacity3,200 lb
  • Number of Keys Included1
  • Work Surface MaterialWood
  • Overall Width 45 in
  • Overall Height 42 1/2 in
  • Drawer Colour Gray
  • Drawer Slide Type Ball Bearing
  • Number of Drawers 10
  • Series 560
  • Body Gauge 16 ga
  • Caster Diameter 6 in
  • Caster Material Nylon
  • Drawer Finish Matte
  • Features 6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
  • Includes Caster, Lock, Tubular Key
  • Includes Drawer Liners Drawer Liners Not Included
  • Number of Handles 1
  • Total Storage Capacity 24,457 cu in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list