!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRENCH, STEEL, BLACK TAPERED HANDLE, 15/16 IN HEAD, 7/16 IN HEAD THICKNESS, SAE, BLACK OXIDE, 14½ IN L

WRENCH, STEEL, BLACK TAPERED HANDLE, 15/16 IN HEAD, 7/16 IN HEAD THICKNESS, SAE, BLACK OXIDE, 14½ IN L

GRAY TOOLS

WRENCH, STEEL, BLACK TAPERED HANDLE, 15/16 IN HEAD, 7/16 IN HEAD THICKNESS, SAE, BLACK OXIDE, 14½ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH, STEEL, BLACK TAPERED HANDLE, 15/16 IN HEAD, 7/16 IN HEAD THICKNESS, SAE, BLACK OXIDE, 14½ IN L

WRENCH, STEEL, BLACK TAPERED HANDLE, 15/16 IN HEAD, 7/16 IN HEAD THICKNESS, SAE, BLACK OXIDE, 14½ IN L

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT906
  • Mfr. Model # 906
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.221 lbs

Product Details

This wrench has a length of 14½ inches and is not insulated. The handle is black and has a tapered style/type. It meets the standards for CDA 39-GP-11b GGG-W-636E. In addition, it is made of steel, has a SAE measurement type, is corrosion-resistant, and has a black oxide finish.

Technical Specs

  • ItemWrench
  • MaterialSteel
  • Jaw Capacity15/16 in
  • Head Offset Angle45 Degrees
  • Overall Length14 1/2 in
  • Measurement TypeSAE
  • AdjustableNot Adjustable
  • Non-MagneticNot Non-Magnetic
  • Corrosion ResistantCorrosion-Resistant
  • Tether StyleNot Tether Capable
  • Handle TypeTapered
  • Head TypeOffset
  • LockableLockable
  • StandardsFederal Spec. CDA 39-GP-11b U.S. GGG-W-636E
  • Wrench Type Structural Wrench
  • Finish Black Oxide
  • Head Size 15/16 in
  • Head Thickness 7/16 in
  • Measuring Scale No Measuring Scale
  • Opening Type Fixed
  • Insulated Not Insulated
  • Nonsparking Not Non-Sparking
  • Ratcheting Not Ratcheting
  • Reversing Not Reversible
  • Handle Colour Black
  • Jaw Material Steel
  • Weight 1.221 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list