!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHETING WRENCH BOX SET, GREY, 12 POINT, CHROME, 5 PIECE SET

RATCHETING WRENCH BOX SET, GREY, 12 POINT, CHROME, 5 PIECE SET

GRAY TOOLS

RATCHETING WRENCH BOX SET, GREY, 12 POINT, CHROME, 5 PIECE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHETING WRENCH BOX SET, GREY, 12 POINT, CHROME, 5 PIECE SET

RATCHETING WRENCH BOX SET, GREY, 12 POINT, CHROME, 5 PIECE SET

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $271.23 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT5000LR
  • Mfr. Model # 5000LR
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

Tighten or loosen fasteners with this grey ratcheting box set that has a chrome corrosion-resistant coating, 12-point drivers, and a flat design ideal for hard-to-reach areas. This set contains five wrenches with the sizes 1/4 x 5/16 inch, 3/8 x 7/16 inch, 1/2 x 9/16 inch, 5/8 x 11/16 inch, and 3/4 x 7/8 inch.

Technical Specs

  • ItemWrench Sets
  • Head Offset Angle0 Degrees
  • NonsparkingNot Non-Sparking
  • InsulatedNot Insulated
  • FinishChrome
  • Opening Angle (Deg.)0 Degrees
  • RatchetingRatcheting
  • Wrench Length StyleStandard
  • Opening TypeBox End
  • Corrosion ResistantCorrosion-Resistant
  • Head Size1/2 in, 9/16 in, 12 PT: 5/8 in, 11/16 in, 3/4 in, 7/8 in, 3/8 in, 7/16 in, 6 PT: 1/4 in, 5/16 in
  • Non-MagneticNot Non-Magnetic
  • Weight1.65 lb
  • Box End Type 12-Point Box End, 6-Point Box End
  • Measurement Type SAE
  • Material Steel
  • Reversing Reversible
  • Number of Tools 5
  • Range of Head Sizes 12 PT: 5/8 in to 7/8 in, 6 PT: 1/4 in to 9/16 in
  • Tether Style Not Tether Capable
  • Number of Points 6, 12
  • Anti-Slip Design No Anti-Slip Design
  • Handle Type Flat
  • Includes 1/2 in, 9/16 in, 12 PT Sizes: 3/8 in, 7/16 in, 5/8 in, 3/4 in, 11/16 in, 7/8 in, 6 PT: 1/4 in, 5/16 in
  • Standards ANSI
  • Wrench Product Grouping Wrench Sets
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list