This open end wrench has a width of 19/64 inch, and a length of 3 inch, plus it weighs 0.04 pounds and is not insulated. The handle is silver and has a knurled style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a black oxide finish, is not non-magnetic, and is not tether capable.
Technical Specs
ItemOpen End Wrench
FinishBlack Oxide
Overall Length3 in
Head Thickness1/16 in
Measurement TypeSAE
Opening TypeHex
NonsparkingNot Non-Sparking
Tether StyleNot Tether Capable
Corrosion ResistantCorrosion-Resistant
Head TypeStandard
Overall Width19/64 in
Wrench ShapeStraight
StandardsANSI
Weight0.04 lb
MaterialAlloy Steel
Head Size1/8 in
Opening Angle (Deg.)30 Degrees
InsulatedNot Insulated
Single End/Double EndSingle End
Handle TypeKurled
Non-MagneticNot Non-Magnetic
RatchetingNot Ratcheting
ReversingNon-Reversing
Head Offset Angle30 Degrees
Wrench Length StyleStubby
Handle ColourSilver
Wrench Product GroupingWrenches
Country of OriginUnited States
(subject to change)