WRENCH OPEN END 1-1/2 X 1-5/8 BLAC
WRENCH OPEN END 1-1/2 X 1-5/8 BLAC
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Protoblack(TM) SAE open-end wrench, 1-1/2" x 1-5/8".
Technical Specs
- ItemOpen End Wrench
- FinishBlack Oxide
- Overall Length17 1/16 in
- Head Thickness39/64 in
- Measurement TypeSAE
- Opening TypeRounded
- NonsparkingNo
- Tether StyleTether Capable
- Corrosion ResistantYes
- Head TypeStandard
- Overall Width3 1/64 in
- Wrench ShapeStraight
- StandardsFederal Specification GGG-W-636E, ANSI B107.100
- Weight3.31 lb
- Material Alloy Steel
- Head Size 1 1/2 in, 1 5/8 in
- Opening Angle (Deg.) 15 Degrees
- Insulated No
- Single End/Double End Double End
- Handle Type One Piece
- Non-Magnetic No
- Ratcheting No
- Reversing No
- Head Offset Angle 15 Degrees
- Wrench Length Style Standard
- Handle Colour Black
- Wrench Product Grouping Wrenches
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.00
/ EACH