Ratcheting lineman's wrench. 1 and 1-1/8 inch sockets on one side and a 3/4 inch socket on the other side. Handle length 9-3/8 inches. Includes two popular wrench sizes 9/16 and 3/4. Bolt-through design allows bolts to pass through the socket. Works on most common utility pole hardware such as lag bolts, C clamps and suspension bolts.
Technical Specs
ItemBox End Wrench
FinishBlack Oxide
Overall Length9 1/4 in
Measurement TypeSAE
Tether StyleTether Ready
InsulatedNot Insulated
Wrench ShapeStraight
Wrench Length StyleStandard
RatchetingRatcheting
Handle TypeOne-Piece
Handle ColourBlack
Single End/Double EndSingle End
StandardsANSI
Wrench Product GroupingWrenches
MaterialAlloy Steel
Head Size9/16 in, 3/4 in
Head Offset Angle0 Degrees
Head TypeStandard
NonsparkingNot Non-Sparking
Non-MagneticNon-Magnetic
Box End Type4-Point Box End
Corrosion ResistantCorrosion-Resistant
ReversingReversing
Grip StyleNon-Slip
Number of Points4
Min. Arc Swing0 Degrees
Weight1.4 lb
Country of OriginUnited States
(subject to change)