!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRENCH,ALUMINUM,8 29/32 IN L,90 PSI

WRENCH,ALUMINUM,8 29/32 IN L,90 PSI

INGERSOLL RAND

WRENCH,ALUMINUM,8 29/32 IN L,90 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH,ALUMINUM,8 29/32 IN L,90 PSI

WRENCH,ALUMINUM,8 29/32 IN L,90 PSI

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,343.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2922P3
  • Mfr. Model # 2922P3
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.89 lbs

Technical Specs

  • ItemWrench
  • Air Consumption148 cfm
  • Air Pressure90 psi
  • Min. Hose Size1/2 in
  • Duty RatingHeavy Duty
  • Fastening Torque1,100 ft-lb
  • Impact RatedNot Impact Rated
  • Impact Sound Level106 dB
  • Number of Speed Settings3
  • Max. Bolt Capacity1 1/8 in
  • Drive TypeStandard
  • Clutch StylePistol
  • Vibration Level10.5 m/sq sec
  • Housing MaterialAluminum
  • Tool BrandIngersoll Rand
  • FeaturesPressure Feed Lubrication, Steel Hammer Case, Twin Hammer Impact Mechanism
  • Power Source Air Powered
  • Air Inlet 3/8 in NPT
  • Min. Air Pressure 100 psi
  • Exhaust Location Bottom
  • Breakaway Torque 1,450 ft-lb
  • Free Speed 5,200 RPM
  • Explosive Environment Rated Not Explosive Environment Rated
  • Impacts per Minute 1,050 ipm
  • Power to Weight Ratio 166 ft-lb/lb
  • Drive Size 1 in
  • Retainer Type Friction Ring, Through Hole
  • Tool Style Full-Size
  • Overall Length 8 29/32 in
  • Handle Type Pistol Grip
  • Built-In Light No Built-In Light
  • Tool Weight 12 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list