!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRAPAROUND,LED,42 W,METAL

WRAPAROUND,LED,42 W,METAL

LITHONIA LIGHTING

WRAPAROUND,LED,42 W,METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRAPAROUND,LED,42 W,METAL

WRAPAROUND,LED,42 W,METAL

LITHONIA LIGHTING

https://catalogue.grainger.ca/?hybris=true
  • Item # ABRFMLWL48840ZTMVO
  • Mfr. Model # FMLWL 48 840 ZT MVOLT
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.49 lbs

Technical Specs

  • ItemLED Wraparound
  • Emergency Battery BackupNo
  • For Bulb TypeLED
  • Light TechnologyLED
  • Lumens per Watt109.5 lm/W
  • Bulb IncludedYes
  • Colour Temperature2700K, 3000K, 3500K, 4000K
  • Housing ColourWhite
  • Lens ShapeCurved
  • Light ColourWhite
  • Linkable Up To112 Fixtures
  • Nominal Length4 ft
  • Overall Length48 in
  • Rated Life50,000 hr
  • SeriesFMLWL
  • Warranty5 yr
  • Dimmable Yes
  • Voltage 120/277V
  • For Max. Bulb Wattage 42 W
  • Lumens 4,600 lm
  • Max. Fixture Wattage 42 W
  • Colour Rendering Index 85
  • Dimming Method 0-10V
  • Housing Material Metal
  • Lens Type Diffuser Lens
  • Linkable Yes
  • Mounting Style Surface
  • Overall Height 2 5/8 in
  • Overall Width 5 1/2 in
  • Sensor Type No Sensor
  • Standards cUL, UL Listed
  • Ceiling Mount Type Surface Mount
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list