!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPUD WRENCH, ALLOY STEEL, BLACK OXIDE, ⅞ IN HEAD SIZE, ⅞ IN OFFSET, 9/16 IN HEAD THICK

SPUD WRENCH, ALLOY STEEL, BLACK OXIDE, ⅞ IN HEAD SIZE, ⅞ IN OFFSET, 9/16 IN HEAD THICK

PROTO

SPUD WRENCH, ALLOY STEEL, BLACK OXIDE, ⅞ IN HEAD SIZE, ⅞ IN OFFSET, 9/16 IN HEAD THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPUD WRENCH, ALLOY STEEL, BLACK OXIDE, ⅞ IN HEAD SIZE, ⅞ IN OFFSET, 9/16 IN HEAD THICK

SPUD WRENCH, ALLOY STEEL, BLACK OXIDE, ⅞ IN HEAD SIZE, ⅞ IN OFFSET, 9/16 IN HEAD THICK

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTC905
  • Mfr. Model # JC905
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 320
  • Shipping Weight 1.23 lbs

Product Details

Offset head structural wrench, 1 inch. Length 14-1/4 inches. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Hardened tapered handle aligns bolt and rivet holes. Openings are precision broached for proper fit.

Technical Specs

  • ItemStructural Open End Wrench
  • MaterialAlloy Steel
  • Head Size7/8 in
  • Head Thickness9/16 in
  • Measuring ScaleNo Measuring Scale
  • Opening TypeSquare
  • InsulatedNot Insulated
  • NonsparkingNot Non-Sparking
  • RatchetingNot Ratcheting
  • ReversingNot Reversing
  • Handle ColourBlack
  • Jaw MaterialAlloy Steel
  • Weight1.23 lb
  • Offset7/8 in
  • Wrench Type Open End Wrench
  • Finish Black Oxide
  • Head Offset Angle 45 Degrees
  • Overall Length 15 in
  • Measurement Type SAE
  • Adjustable Not Adjustable
  • Non-Magnetic Not Non-Magnetic
  • Corrosion Resistant Corrosion-Resistant
  • Tether Style Tether Capable
  • Handle Type Tapered
  • Head Type Offset
  • Lockable Not Lockable
  • Standards Federal Specification GGG-W-636E
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list