WORM GEAR HOSE CLAMP, 201 STAINLESS STEEL, PERFORATED BAND, 2 IN TO 5 IN CLAMPING DIA, 10 PK
WORM GEAR HOSE CLAMP, 201 STAINLESS STEEL, PERFORATED BAND, 2 IN TO 5 IN CLAMPING DIA, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Snaplock Quick Release 58-0 series worm gear hose clamp has an operating temperature of 500 Degrees F, and it has a 410-grade screw. In addition, it has an inch system of measurement. Plus, it has a ⅜ inch hex size.
Technical Specs
Item Worm Gear Hose Clamp
Band Material Grade 201
Band Type Perforated
Clamp Maximum Inside Diameter 5 in
Fastener Housing Material 201 Stainless Steel
Grade General Purpose
SAE Number 72
Screw Material Grade 410
Drive Type Quick-Release Slotted Hex
Band Length 0.56 in
Series Snaplock Quick Release 58-0
Band Material Stainless Steel
Band Thickness 0.022 in
Band Width 9/16 in
Clamp Minimum Inside Diameter 2 in
For Maximum Outside Diameter 5 in
Maximum Operating Temperature 500 Degrees F
Screw Material Stainless Steel
Clamp Type Worm Gear Clamp
Hex Size 3/8 in
Installation Torque 30 in-lb
System of Measurement Inch
Country of Origin Mexico
(subject to change)