This Micro-Gear series worm gear hose clamp has an operating temperature of 500 Degrees F and has a zinc-plated finish/coating. In addition, it has an inch system of measurement.
Technical Specs
ItemWorm Gear Hose Clamp
Band Material Grade301
Band TypePerforated
Clamp Maximum Inside Diameter5/8 in
Fastener Housing Material304 Stainless Steel
GradeGeneral Purpose
SAE Number4
Screw Material FinishZinc-Plated
Drive TypeSlotted Hex
Installation Torque10 to 15 in-lb
System of MeasurementInch
Band MaterialStainless Steel
Band Thickness0.022 in
Band Width5/16 in
Clamp Minimum Inside Diameter5/16 in
For Maximum Outside Diameter5/8 in
Maximum Operating Temperature500 Degrees F
Screw MaterialSteel
Clamp TypeWorm Gear Clamp
Band Length0.31 in
SeriesMicro-Gear
Country of OriginUnited States
(subject to change)