Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This Hy-Gear series worm gear hose clamp is designed for the following applications: automotive, household, industrial. It has an operating temperature of 500 Degrees F and includes a 305-grade screw. In addition, it has an inch system of measurement. Plus, it has a 5/16 inch hex size.
Spécifications techniques
ItemWorm Gear Hose Clamp
Band Material Grade201
Band TypePerforated
Clamp Maximum Inside Diameter1 3/4 in
Fastener Housing Material201 Stainless Steel
GradeGeneral Purpose
SAE Number20
Screw Material Grade305
Drive TypeSlotted Hex
Band Length0.5 in
Installation Torque35 in-lb
System of MeasurementInch
Band MaterialStainless Steel
Band Thickness0.022 in
Band Width1/2 in
Clamp Minimum Inside Diameter3/4 in
For Maximum Outside Diameter1 3/4 in
Maximum Operating Temperature500 Degrees F
Screw MaterialStainless Steel
Clamp TypeWorm Gear Clamp
Hex Size5/16 in
For EnvironmentAutomotive, Household, Industrial
SeriesHy-Gear
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca