WORM GEAR HOSE CLAMP, 201 SS, LINED BAND, 1¼ IN TO 2 IN CLAMPING DIA, SAE # 24, 10 PK
WORM GEAR HOSE CLAMP, 201 SS, LINED BAND, 1¼ IN TO 2 IN CLAMPING DIA, SAE # 24, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Lined 53-0 series worm gear hose clamp has an operating temperature of 500 Degrees F and has a zinc-plated finish/coating. In addition, it has an inch system of measurement. Plus, it has a 5/16 inch hex size.
Technical Specs
Item Worm Gear Hose Clamp
Band Material Grade 201
Band Type Lined
Clamp Maximum Inside Diameter 2 in
Fastener Housing Material 201 Stainless Steel
Grade General Purpose
SAE Number 24
Screw Material Finish Zinc-Plated
Drive Type Slotted Hex
Band Length 0.5 in
Series Lined 53-0
Band Material Stainless Steel
Band Thickness 0.022 in
Band Width 1/2 in
Clamp Minimum Inside Diameter 1 1/4 in
For Maximum Outside Diameter 2 in
Maximum Operating Temperature 500 Degrees F
Screw Material Steel
Clamp Type Worm Gear Clamp
Hex Size 5/16 in
Installation Torque 35 in-lb
System of Measurement Inch
Country of Origin Mexico
(subject to change)