WORKBENCH WITH RISER, FIXED H, STEEL, 60 IN X 36 IN, 12,000 LB OVERALL LOAD CAPACITY
WORKBENCH WITH RISER, FIXED H, STEEL, 60 IN X 36 IN, 12,000 LB OVERALL LOAD CAPACITY
DURHAM MFG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This workbench with riser measures 60 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes foot pads and is made out of seven-gauge steel. In addition, it has two shelves, six drawers, a 12,000-pound load capacity.
Technical Specs
Item Workbench with Riser
Top Material Steel
Colour Grey
Leg Type Straight Leg
Number of Drawers 6
Included Components Back Stop, Drawers, Riser
Number of Shelves 2
Overall Fixed Height 50 5/16 in
Overall Width 60 in
Top Metal Material Gauge 7 ga
Brake Type None
Frame Material Finish Powder Coated
Maximum Shelf Load Capacity 500 lb
Drawer Height 4 in
Metal Top Thickness 3/16 in
Height Adjustability Fixed Height
Assembly Fully Assembled
Frame Material Steel
Number of Cabinets 0
Number of Knockouts 0
Number of Outlets 0
Overall Depth 36 in
Overall Load Capacity 12,000 lb
Portability Stationary
Back Stop Height 1 5/8 in
Edge Shape Square
Includes Foot Pads
Drawer Depth 21 1/16 in
Drawer Width 12 5/16 in
Country of Origin Mexico
(subject to change)