This workbench with riser measures 72 inch width x 30 inch depth and is blue with a powder-coated finish/coating. It includes two Lista legs and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity. This workbench with riser meets the standards for CSA and UL.
Technical Specs
ItemWorkbench with Riser
Top MaterialLaminate
ColourBlue
Leg TypeStraight Leg
Number of Cabinets0
Included ComponentsBack Stop, Side Stops
Number of Shelves1
Overall Fixed Height35 1/4 in
Overall Width72 in
StandardsCSA Certified, UL Listed
Brake TypeNone
Foot TypeGlide
Frame Metal Material Gauge16 ga
Number of Legs and Bases4
Height AdjustabilityFixed Height
AssemblyFully Assembled
Frame MaterialSteel
Non-Metal Top Thickness1 9/16 in
Number of Drawers0
Number of Outlets0
Overall Depth30 in
Overall Load Capacity1,000 lb
PortabilityStationary
Back Stop Height3 in
Edge ShapeSquare
Frame Material FinishPowder Coated
Includes(2) LISTA Legs
Maximum Drawer Load Capacity165 lb
Country of OriginUnited States
(subject to change)