!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORKBENCH WITH RISER, FIXED H, LAMINATE, 60 X 30 IN, 1,000 LB OVERALL LOAD CAPACITY, BLUE

WORKBENCH WITH RISER, FIXED H, LAMINATE, 60 X 30 IN, 1,000 LB OVERALL LOAD CAPACITY, BLUE

LISTA

WORKBENCH WITH RISER, FIXED H, LAMINATE, 60 X 30 IN, 1,000 LB OVERALL LOAD CAPACITY, BLUE close
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
WORKBENCH WITH RISER, FIXED H, LAMINATE, 60 X 30 IN, 1,000 LB OVERALL LOAD CAPACITY, BLUE

WORKBENCH WITH RISER, FIXED H, LAMINATE, 60 X 30 IN, 1,000 LB OVERALL LOAD CAPACITY, BLUE

LISTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,559.93 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # LSTXSWB1160PT/BBSR
  • Mfr. Model # XSWB11-60PT/BB-SRS
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 260.0 lbs

Product Details

This workbench with riser measures 60 inch width x 30 inch depth and is blue with a powder-coated finish/coating. It includes two Lista legs and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity. This workbench with riser meets the standards for CSA and UL.

Technical Specs

  • ItemWorkbench with Riser
  • Top MaterialLaminate
  • ColourBlue
  • Leg TypeStraight Leg
  • Number of Cabinets0
  • Included ComponentsBack Stop, Side Stops
  • Number of Shelves1
  • Overall Fixed Height35 1/4 in
  • Overall Width60 in
  • StandardsCSA Certified, UL Listed
  • Brake TypeNone
  • Foot TypeGlide
  • Frame Metal Material Gauge16 ga
  • Number of Legs and Bases4
  • Height Adjustability Fixed Height
  • Assembly Fully Assembled
  • Frame Material Steel
  • Non-Metal Top Thickness 1 9/16 in
  • Number of Drawers 0
  • Number of Outlets 0
  • Overall Depth 30 in
  • Overall Load Capacity 1,000 lb
  • Portability Stationary
  • Back Stop Height 3 in
  • Edge Shape Square
  • Frame Material Finish Powder Coated
  • Includes (2) LISTA Legs