!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORKBENCH, FIXED H, STEEL, 72 IN X 30 IN, 4,000 LB OVERALL LOAD CAPACITY, GREY

WORKBENCH, FIXED H, STEEL, 72 IN X 30 IN, 4,000 LB OVERALL LOAD CAPACITY, GREY

DURHAM MFG

WORKBENCH, FIXED H, STEEL, 72 IN X 30 IN, 4,000 LB OVERALL LOAD CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORKBENCH, FIXED H, STEEL, 72 IN X 30 IN, 4,000 LB OVERALL LOAD CAPACITY, GREY

WORKBENCH, FIXED H, STEEL, 72 IN X 30 IN, 4,000 LB OVERALL LOAD CAPACITY, GREY

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,331.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMDWB3072BELP95
  • Mfr. Model # DWB-3072-BE-LP-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 290.0 lbs

Product Details

This workbench measures 72 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It includes louvered panel 72 x 24 inch, back and end stops, lower shelf with 500 pound capacity and is made out of 12 gauge steel. In addition, it has one shelf, zero drawers, and a 4,000-pound load capacity.

Technical Specs

  • ItemWorkbench
  • Top MaterialSteel
  • ColourGrey
  • Leg TypeStraight Leg
  • Number of Drawers0
  • Included ComponentsBack Stop, Louvered Panel, Lower Shelf, Side Stops
  • Number of Shelves1
  • Overall Fixed Height34 in
  • Overall Width72 in
  • Top Metal Material Gauge12 ga
  • Brake TypeNone
  • Frame Material FinishPowder Coated
  • IncludesLouvered Panel 72 in x 24 in, Back and End Stops, Lower Shelf with 500 lb Capacity
  • Height Adjustability Fixed Height
  • Assembly Fully Assembled
  • Frame Material Steel
  • Number of Cabinets 0
  • Number of Knockouts 2
  • Number of Outlets 0
  • Overall Depth 30 in
  • Overall Load Capacity 4,000 lb
  • Portability Stationary
  • Back Stop Height 1 5/8 in
  • Edge Shape Radius
  • Height to Surface Top 34 in
  • Maximum Shelf Load Capacity 500 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list