WORKBENCH, FIXED H, BUTCHER BLOCK, 48 IN X 24 IN, 3,000 LB OVERALL LOAD CAPACITY, GREY
WORKBENCH, FIXED H, BUTCHER BLOCK, 48 IN X 24 IN, 3,000 LB OVERALL LOAD CAPACITY, GREY
LITTLE GIANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This workbench measures 48 inch width x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, zero drawers, a 3,000-pound load capacity, plus it is impact-resistant, non-conductive.
Technical Specs
Item Workbench
Top Material Wood
Colour Grey
Leg Type Straight Leg
Number of Cabinets 0
Number of Knockouts 0
Number of Outlets 0
Overall Depth 24 in
Overall Load Capacity 3,000 lb
Portability Stationary
For Environment Industrial
Height to Surface Top 37 3/4 in
Resistance Properties Impact-Resistant, Non-Conductive
Frame Construction Welded Only
Work Surface Width 48 in
Height Adjustability Fixed Height
Assembly Fully Assembled
Frame Material Steel
Non-Metal Top Thickness 1 3/4 in
Number of Drawers 0
Included Components Lower Shelf
Number of Shelves 1
Overall Fixed Height 37 3/4 in
Overall Width 48 in
Edge Shape Radius
Frame Material Finish Powder Coated
Maximum Shelf Load Capacity 500 lb
Top Material Finish Powder Coated
Work Surface Depth 24 in
Country of Origin United States
(subject to change)