This workbench measures 60 inch width x 30 inch depth and is blue with a powder-coated finish/coating. It includes worksurface support rails and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity. This workbench meets the standards for CSA and UL.
Technical Specs
ItemWorkbench
Top MaterialLaminate
ColourBlue
Leg TypePanel Leg
Number of Cabinets0
Included ComponentsBack Stop, Stringer
Number of Shelves1
Overall Fixed Height35 1/4 in
Overall Width60 in
StandardsCSA Certified, UL Listed
Brake TypeNone
Foot TypeGlide
Frame Metal Material Gauge16 ga
Number of Legs and Bases4
Maximum Drawer Load Capacity165 lb
Height AdjustabilityFixed Height
AssemblyFully Assembled
Frame MaterialSteel
Non-Metal Top Thickness1 9/16 in
Number of Drawers0
Number of Outlets6
Overall Depth30 in
Overall Load Capacity1,000 lb
PortabilityStationary
Back Stop Height3 in
Edge ShapeBullnose
Frame Material FinishPowder Coated
IncludesWorksurface Support Rails
ESD SafeESD Safe
Country of OriginUnited States
(subject to change)