!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK TABLE, FIXED H, STEEL, 54 IN X 30 IN, 300 LB OVERALL LOAD CAPACITY

WORK TABLE, FIXED H, STEEL, 54 IN X 30 IN, 300 LB OVERALL LOAD CAPACITY

DAYTON

WORK TABLE, FIXED H, STEEL, 54 IN X 30 IN, 300 LB OVERALL LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK TABLE, FIXED H, STEEL, 54 IN X 30 IN, 300 LB OVERALL LOAD CAPACITY

WORK TABLE, FIXED H, STEEL, 54 IN X 30 IN, 300 LB OVERALL LOAD CAPACITY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $990.16 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DE92
  • Mfr. Model # 1DE92
  • UNSPSC # 23152202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Product Details

This work table measures 54 inch width x 30 inch depth and is red with a powder-coated finish/coating. It is made out of 14 gauge steel. In addition, it has zero shelves, zero drawers, a 300-pound load capacity.

Technical Specs

  • ItemWork Table
  • Number of Shelves0
  • ColourRed
  • Frame MaterialSteel
  • Included ComponentsNo Additional Components
  • Overall Depth30 in
  • Overall Load Capacity300 lb
  • PortabilityCasters
  • Top Material FinishPowder Coated
  • Unit TypeNot Expandable or Modular
  • Work Surface Width54 in
  • Caster Type(2) Swivel Locking, (2) Swivel
  • Wheel MaterialRubber
  • Height Adjustability Fixed Height
  • Assembly Unassembled
  • Edge Shape Square
  • Frame Material Finish Powder Coated
  • Number of Drawers 0
  • Overall Fixed Height 34 in
  • Overall Width 54 in
  • Top Material Steel
  • Top Metal Material Gauge 14 ga
  • Work Surface Depth 30 in
  • Caster Mount Type Threaded Stem
  • Wheel Diameter 5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list