!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK TABLE, FIXED H, STEEL, 24 IN X 18 IN, 2,000 LB OVERALL LOAD CAPACITY, STEEL

WORK TABLE, FIXED H, STEEL, 24 IN X 18 IN, 2,000 LB OVERALL LOAD CAPACITY, STEEL

LITTLE GIANT

WORK TABLE, FIXED H, STEEL, 24 IN X 18 IN, 2,000 LB OVERALL LOAD CAPACITY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK TABLE, FIXED H, STEEL, 24 IN X 18 IN, 2,000 LB OVERALL LOAD CAPACITY, STEEL

WORK TABLE, FIXED H, STEEL, 24 IN X 18 IN, 2,000 LB OVERALL LOAD CAPACITY, STEEL

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.64 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21E580
  • Mfr. Model # MT1-1824-42
  • UNSPSC # 56101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

This work table measures 24 inch width x 18 inch depth and is grey with a powder-coated finish/coating. It is made out of 12 gauge steel. In addition, it has zero shelves, zero drawers, a 2,000-pound load capacity, plus it is impact-resistant.

Technical Specs

  • ItemWork Table
  • Number of Shelves0
  • ColourGrey
  • Frame MaterialSteel
  • Included ComponentsNo Additional Components
  • Overall Depth18 in
  • Overall Load Capacity2,000 lb
  • PortabilityStationary
  • Top MaterialSteel
  • Top Metal Material Gauge12 ga
  • Work Surface Depth18 in
  • For EnvironmentManufacturing
  • Height Adjustability Fixed Height
  • Assembly Fully Assembled
  • Edge Shape Radius
  • Frame Material Finish Powder Coated
  • Number of Drawers 0
  • Overall Fixed Height 42 in
  • Overall Width 24 in
  • Resistance Properties Impact-Resistant
  • Top Material Finish Powder Coated
  • Unit Type Not Expandable or Modular
  • Work Surface Width 24 in
  • Frame Construction Welded Only
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list