!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK TABLE, FIXED H, STEEL, 48 IN X 24 IN, 2,000 LB OVERALL LOAD CAPACITY

WORK TABLE, FIXED H, STEEL, 48 IN X 24 IN, 2,000 LB OVERALL LOAD CAPACITY

DURHAM

WORK TABLE, FIXED H, STEEL, 48 IN X 24 IN, 2,000 LB OVERALL LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK TABLE, FIXED H, STEEL, 48 IN X 24 IN, 2,000 LB OVERALL LOAD CAPACITY

WORK TABLE, FIXED H, STEEL, 48 IN X 24 IN, 2,000 LB OVERALL LOAD CAPACITY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,246.95 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMMTDM2448422K195
  • Mfr. Model # MTDM244842-2K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Product Details

This work table measures 48 inch width x 24 inch depth and is grey with a powder-coated finish/coating. It includes drawer and is made out of 14 gauge iron. In addition, it has zero shelves, one drawer, and a 2,000-pound load capacity.

Technical Specs

  • ItemWork Table
  • Number of Shelves0
  • ColourGrey
  • Frame MaterialIron
  • Included ComponentsDrawers
  • Number of Drawers1
  • Overall Fixed Height42 in
  • Overall Width48 in
  • Top MaterialSteel
  • Top Metal Material Gauge14 ga
  • Work Surface Depth48 in
  • Caster Mount TypePlate
  • Wheel Diameter3 in
  • Drawer Depth19 1/4 in
  • Drawer Width13 5/16 in
  • Frame ConstructionWelded Only
  • Height Adjustability Fixed Height
  • Assembly Fully Assembled
  • Edge Shape Radius
  • Frame Material Finish Powder Coated
  • Includes Drawer
  • Overall Depth 24 in
  • Overall Load Capacity 2,000 lb
  • Portability Casters
  • Top Material Finish Powder Coated
  • Unit Type Not Expandable or Modular
  • Work Surface Width 24 in
  • Caster Type (4) Swivel Locking
  • Wheel Material Phenolic
  • Drawer Height 4 15/16 in
  • Foot Type Caster
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list