WORK TABLE, FIXED H, STEEL, 24 IN X 18 IN, 2,000 LB OVERALL LOAD CAPACITY
WORK TABLE, FIXED H, STEEL, 24 IN X 18 IN, 2,000 LB OVERALL LOAD CAPACITY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This work table measures 24 inch width x 18 inch depth and is grey with a powder-coated finish/coating. It includes drawer and is made out of 14 gauge iron. In addition, it has zero shelves, one drawer, and a 2,000-pound load capacity.
Technical Specs
Item Work Table
Number of Shelves 0
Colour Grey
Frame Material Iron
Included Components Drawers
Number of Drawers 1
Overall Fixed Height 36 in
Overall Width 24 in
Top Material Steel
Top Metal Material Gauge 14 ga
Work Surface Depth 24 in
Caster Mount Type Plate
Wheel Diameter 3 in
Drawer Depth 19 1/4 in
Drawer Width 13 5/16 in
Frame Construction Welded Only
Height Adjustability Fixed Height
Assembly Fully Assembled
Edge Shape Radius
Frame Material Finish Powder Coated
Includes Drawer
Overall Depth 18 in
Overall Load Capacity 2,000 lb
Portability Casters
Top Material Finish Powder Coated
Unit Type Not Expandable or Modular
Work Surface Width 18 in
Caster Type (4) Swivel Locking
Wheel Material Phenolic
Drawer Height 4 15/16 in
Foot Type Caster
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$727.20
/ each
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$650.93
/ each
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$426.57
/ each