WORK TABLE, FIXED H, STEEL, 24 IN X 18 IN, 2,000 LB OVERALL LOAD CAPACITY, STEEL
WORK TABLE, FIXED H, STEEL, 24 IN X 18 IN, 2,000 LB OVERALL LOAD CAPACITY, STEEL
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This work table measures 24 inch width x 18 inch depth and is grey with a powder-coated finish/coating. It includes one drawer and is made out of 14 gauge iron. In addition, it has zero shelves, one drawer, and a 2,000-pound load capacity. It also features a pre-punched foot pad.
Technical Specs
Item Work Table
Number of Shelves 0
Colour Grey
Features Foot Pad is Pre-Punched
Frame Material Finish Powder Coated
Includes (1) Drawer
Overall Depth 18 in
Overall Load Capacity 2,000 lb
Portability Stationary
Top Material Finish Powder Coated
Unit Type Not Expandable or Modular
Work Surface Width 18 in
Drawer Height 4 15/16 in
For Environment Manufacturing
Height Adjustability Fixed Height
Assembly Fully Assembled
Edge Shape Radius
Frame Material Iron
Included Components Drawers
Number of Drawers 1
Overall Fixed Height 42 in
Overall Width 24 in
Top Material Steel
Top Metal Material Gauge 14 ga
Work Surface Depth 24 in
Drawer Depth 19 1/4 in
Drawer Width 13 5/16 in
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$443.27
/ each
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$805.16
/ each