!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S WORKSKIN WORK SHIRT, HIGH-VISIBILITY, S, RELAXED FIT, POLYESTER, 1.17 LBS

MEN'S WORKSKIN WORK SHIRT, HIGH-VISIBILITY, S, RELAXED FIT, POLYESTER, 1.17 LBS

MILWAUKEE

MEN'S WORKSKIN WORK SHIRT, HIGH-VISIBILITY, S, RELAXED FIT, POLYESTER, 1.17 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WORKSKIN WORK SHIRT, HIGH-VISIBILITY, S, RELAXED FIT, POLYESTER, 1.17 LBS

MEN'S WORKSKIN WORK SHIRT, HIGH-VISIBILITY, S, RELAXED FIT, POLYESTER, 1.17 LBS

MILWAUKEE

Sale Price : $42.93 / EACH

Offer ends 31 Jul 2025

Your Price :
$76.29 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL415HV-S
  • Mfr. Model # 415HV-S
  • UNSPSC # 53102301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.516 lbs

Product Details

Stay easy to see at work in this size small unisex high visibility work shirt.

Technical Specs

  • ItemWork Shirt
  • MaterialPolyester
  • Number of Outside Pockets0
  • ColourYellow
  • Maximum Chest Size40 in
  • Length2 1/2 in
  • Features1 Year Limited Warranty
  • SeriesWorkskin
  • Gender Men's
  • Fabric Weight 1.1745 lbs
  • Fit Relaxed
  • Size S
  • Minimum Chest Size 38 in
  • Application Tradesmen
  • Moisture-Wicking Yes
  • Tag-less Yes
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list