LED WORK LIGHT, SQ, FLOOD, 26 TO 30 V DC, CLEAR/BLK, 4 51/64 X 2 X 7 1/5 IN, AL/PC
LED WORK LIGHT, SQ, FLOOD, 26 TO 30 V DC, CLEAR/BLK, 4 51/64 X 2 X 7 1/5 IN, AL/PC
JETCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This square, compact, LED work light is 26 to 30 volts DC with 27 watts, a flood beam, and a light output of 2,150/1,100 lumens. It has a clear polycarbonate lens, a black aluminum housing, an aluminum base, a bracket mount, and a wire leads connection.
Technical Specs
Item Work Light
Overall Depth 45 mm
Operating Voltage 10 to 30V
Overall Height 110 mm
Electrical Connection Direct Wire
Base Material Die Cast Aluminum
Features Compact, 27W
Housing Material Die Cast Aluminum
Number of Bulbs 9
IP Rating IP67
Mount Type Stainless Steel U-Bracket
Lighting Technology LED
Overall Width 110 mm
Wattage 27 W
Current 1.65 A @ 12V, 0.70 A @ 24V
Housing Colour Black
Lens Material Polycarbonate
Lens Colour Clear
Country of Origin China
(subject to change)