!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT LEVEL-2 NITRILE DIPPED GLOVES, S, 9.4 IN, 15 GA, NYLON/HPPE BLEND KNIT LINING

CUT LEVEL-2 NITRILE DIPPED GLOVES, S, 9.4 IN, 15 GA, NYLON/HPPE BLEND KNIT LINING

MILWAUKEE

CUT LEVEL-2 NITRILE DIPPED GLOVES, S, 9.4 IN, 15 GA, NYLON/HPPE BLEND KNIT LINING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT LEVEL-2 NITRILE DIPPED GLOVES, S, 9.4 IN, 15 GA, NYLON/HPPE BLEND KNIT LINING

CUT LEVEL-2 NITRILE DIPPED GLOVES, S, 9.4 IN, 15 GA, NYLON/HPPE BLEND KNIT LINING

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.89 / PAIR

EHC: EHC :
Min Qty 6 = $107.34

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8925
  • Mfr. Model # 48-22-8925
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

These ANSI/EN-certified, red, small, cut level-2 nitrile dipped gloves have a 9.4-inch length, 15-gauge thickness, and a seamless elasticated knit. They have a nylon and HPPE blend knit lining with a sandy coating finish. They are cut-resistant and are suitable for applications such as light handling, carpentry, yard maintenance, and plumbing.

Technical Specs

  • ItemWork Glove
  • Hem StyleFinished
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • EN 388 Rating4242B
  • Knuckle Protection MaterialNitrile
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm and Fingers
  • Size- Numeric7
  • Glove Length9 in
  • Glove Coating ColourBlack
  • ReversibleNo
  • Thickness15 ga
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture Level2
  • Palm MaterialReinforced Nitrile
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm 2
  • Standards CE, EN 388
  • Insulated No
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch Yes
  • Fabric Weight 2.56 oz
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Glove Features Touchscreen Compatible
  • Touchscreen Compatible Yes
  • Pairs per Package 1
  • Cuff Colour Blue, Red
  • Reflective Backing No
  • Colour Black, Red
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list