Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These ANSI/EN-certified, red, large, cut level-2 nitrile dipped gloves have a 9.4-inch length, 15-gauge thickness, and a seamless elasticated knit. They have a nylon and HPPE blend knit lining with a sandy coating finish. They are cut-resistant and are suitable for applications such as light handling, carpentry, yard maintenance, and plumbing.
Spécifications techniques
ItemWork Glove
Hem StyleFinished
Knit MaterialNylon
Hand Protection StyleGlove
EN 388 Rating4242B
Knuckle Protection MaterialNitrile
Base Coating MaterialNitrile
Glove Hand StyleLeft and Right
Glove PerformanceHigh Dexterity
Cuff StyleKnit
Latex-FreeYes
Finger CoverageFull Finger
Glove Coating CoveragePalm and Fingers
Size- Numeric9
Glove Length9.8 in
Glove Lining MaterialNot Applicable
Glove Coating FinishSandy
Glove FeaturesTouchscreen Compatible
Touchscreen CompatibleYes
Pairs per Package1
Cuff ColourBlue, Red
Reflective BackingNo
ColourBlack, Red
ANSI/ISEA Cut LevelA2
Glove StyleKnit
ANSI/ISEA Abrasion Level4
ANSI/ISEA Needlestick Level - Palm2
StandardsCE, EN 388
InsulatedNo
Palm TypeCoated
Double-DippedNo
Glove Coating MaterialNitrile
Includes Finger FourchettesNo
Base Coating CoveragePalm
Includes Reinforced Thumb CrotchYes
Fabric Weight2.56 oz
Size- AlphaL
Glove ConstructionSeamless Knit
Glove Coating ColourBlack
ReversibleNo
Thickness15 ga
Silicone-FreeNo
Sold AsPair
EN 388 Impact RatedNo
ANSI/ISEA Puncture Level2
Palm MaterialReinforced Nitrile
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca