!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATERPROOF CUT-RESISTANT GLOVES, XS, 18 GA, KNITTED CUFF

WATERPROOF CUT-RESISTANT GLOVES, XS, 18 GA, KNITTED CUFF

SUPERIOR GLOVE

WATERPROOF CUT-RESISTANT GLOVES, XS, 18 GA, KNITTED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERPROOF CUT-RESISTANT GLOVES, XS, 18 GA, KNITTED CUFF

WATERPROOF CUT-RESISTANT GLOVES, XS, 18 GA, KNITTED CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.25 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS18WTLFN6
  • Mfr. Model # S18WTLFN-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These ANSI-certified, X-small, waterproof, cut-resistant coated gloves have an 18-gauge thickness with a knitted cuff. They have a foam nitrile coating, an acrylic terry lining, and a textured finish. These gloves are puncture- and abrasion-resistant, which makes them suitable for utilities, mining, and construction.

Technical Specs

  • ItemWork Glove
  • Hem StyleFinished
  • Knit MaterialTenActiv
  • Hand Protection StyleGlove
  • InsulatedYes
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove Lining MaterialAcrylic Terry
  • Glove Coating FinishTextured
  • ReversibleNo
  • SeriesTenActiv(TM)
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • Cuff ColourBlack
  • ANSI/ISEA Puncture Force102
  • ANSI/ISEA Puncture Level4
  • Palm MaterialHPPE
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • Glove Insulation Material Acrylic Terry Liner
  • Base Coating Material Foam Nitrile
  • Glove Hand Style Left and Right
  • Glove Performance Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 10 in
  • Glove Coating Colour Red
  • Minimum Temperature 14 Degrees F
  • Glove Features Waterproof, Windproof
  • Thickness 18 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles 3000
  • Reflective Backing No
  • Colour Red
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list