!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, WINTER INS, DISPOSABLE, M (8), RED, 10 1/4 IN, LATEX FREE, NITRILE

GLOVES, WINTER INS, DISPOSABLE, M (8), RED, 10 1/4 IN, LATEX FREE, NITRILE

MILWAUKEE

GLOVES, WINTER INS, DISPOSABLE, M (8), RED, 10 1/4 IN, LATEX FREE, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, WINTER INS, DISPOSABLE, M (8), RED, 10 1/4 IN, LATEX FREE, NITRILE

GLOVES, WINTER INS, DISPOSABLE, M (8), RED, 10 1/4 IN, LATEX FREE, NITRILE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8911
  • Mfr. Model # 48-22-8911
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

These disposable gloves are latex-free and made of nitrile. These red gloves are a size medium/eight and have a length of 10 1/4 inches.

Technical Specs

  • ItemWork Glove
  • Hem StyleFinished
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • Glove Insulation MaterialAcrylic Terry
  • Glove Insulation Weight10 g
  • Knuckle Protection MaterialLatex
  • Base Coating MaterialLatex
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose with Insulation
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm and Fingers
  • Size- Numeric8
  • Glove Length10.63 in
  • Glove Lining MaterialAcrylic Terry
  • Glove Coating FinishSandy
  • Thickness15 ga
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture Level1
  • ANSI/ISEA Cut Level A1
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 1
  • ANSI/ISEA Needlestick Level - Palm 1
  • EN 388 Rating 1141A
  • Standards CE, EN 388, EN 511
  • Insulated Yes
  • Palm Type Coated
  • Double-Dipped Yes
  • Glove Coating Material Latex
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 34.72 oz
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Reversible No
  • Touchscreen Compatible No
  • Pairs per Package 1
  • Cuff Colour Red, White
  • Reflective Backing No
  • Colour Red
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list