!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS CUT LEVEL-5 POLYURETHANE DIPPED GLOVES, M, LIME/BLK, 10.7 IN, 13 GA

HI-VIS CUT LEVEL-5 POLYURETHANE DIPPED GLOVES, M, LIME/BLK, 10.7 IN, 13 GA

MILWAUKEE

HI-VIS CUT LEVEL-5 POLYURETHANE DIPPED GLOVES, M, LIME/BLK, 10.7 IN, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CUT LEVEL-5 POLYURETHANE DIPPED GLOVES, M, LIME/BLK, 10.7 IN, 13 GA

HI-VIS CUT LEVEL-5 POLYURETHANE DIPPED GLOVES, M, LIME/BLK, 10.7 IN, 13 GA

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.91 / PACKAGE of 12

EHC: EHC :
Min Qty 12 = $2,746.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-73-8951B
  • Mfr. Model # 48-73-8951B
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Product Details

These ANSI-certified, lime/black, medium, high-visibility, cut level-5 polyurethane dipped gloves have a 10.7-inch length and a 13-gauge thickness. They have a seamless knit construction, a smooth finish, and an elasticated cuff. These gloves are cut-resistant, making them ideal for glass handling, tile cutting, sheet metal, and concrete work.

Technical Specs

  • ItemWork Glove
  • Hem StyleFinished
  • Knit MaterialHPPE Blend
  • Hand Protection StyleGlove
  • EN 388 Rating4X43E
  • Knuckle Protection MaterialPolyurethane
  • Base Coating MaterialPolyurethane
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm and Fingers
  • Size- Numeric8
  • Glove Length9.5 in
  • Glove Lining MaterialNot Applicable
  • Glove Coating FinishSmooth
  • Glove FeaturesTouchscreen Compatible
  • Touchscreen CompatibleYes
  • Pairs per Package12
  • Cuff ColourHi-Vis Yellow, Red
  • Reflective BackingNo
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A5
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm 3
  • Standards CE, EN 388
  • Insulated No
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 2.88 oz
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list