!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOTS, SIZE 13, POLYURETHANE/COMPOSITE TOE, GRN, CSA, WATERPROOF, 15 IN H, -58 ° F

MEN'S BOOTS, SIZE 13, POLYURETHANE/COMPOSITE TOE, GRN, CSA, WATERPROOF, 15 IN H, -58 ° F

BEKINA

MEN'S BOOTS, SIZE 13, POLYURETHANE/COMPOSITE TOE, GRN, CSA, WATERPROOF, 15 IN H, -58 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SIZE 13, POLYURETHANE/COMPOSITE TOE, GRN, CSA, WATERPROOF, 15 IN H, -58 ° F

MEN'S BOOTS, SIZE 13, POLYURETHANE/COMPOSITE TOE, GRN, CSA, WATERPROOF, 15 IN H, -58 ° F

BEKINA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $264.29 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMZ090GG13
  • Mfr. Model # Z090GG-13
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

These green, men's size 13 Thermolite insulated safety boots are made of polyurethane. They are waterproof, abrasion/chemical/bacterial/slip-resistant, and meet CSA standards. The boots have a 15-inch height, 18kV electric-resistant, composite toe and midsole, self-cleaning sole, shock-resistant heel, and thermal insulation up to -58 Degrees F.

Technical Specs

  • ItemWork Boots
  • Chemical Resisting SoleYes
  • GenderMen's
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • InsulatedYes
  • For Outdoor TractionYes
  • Outsole MaterialPolyurethane
  • Wide Toe CapYes
  • Boot Height15 in
  • Footwear Closure TypePull-On
  • Footwear Shank TypePolyurethane
  • Height15 in
  • ResistsAbrasion, Anti-bacterial, Blood, Manure, Mineral, Various Chemical, Vegetable and Animal Oil Or Fats
  • StandardsCSA Z195-14, CSA Omega- Electric Short Resistant 18kV
  • Waterproof TypeFoamed PU
  • Metatarsal Guard None
  • Colour Green
  • Oil Resisting Sole Yes
  • Size 13
  • Style Number Z090GG
  • Waterproof Yes
  • Midsole Material Polyurethane
  • Shank Material Polyurethane
  • Upper Material Polyurethane
  • CSA Footwear Standard CSA Z195-14 Grade 1, CSA Omega
  • Footwear Shank Yes
  • Footwear Sole Pattern Aggressive
  • Predominant Footwear Colour Green
  • Slip Resistant Yes
  • Toe Type Composite
  • Country of Origin Belgium (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list