!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOODWORKING VISE, LIGHT-DUTY, ENCLOSED, 6½ IN JAW FACE W, 4½ IN MAX JAW OPENING, IRON

WOODWORKING VISE, LIGHT-DUTY, ENCLOSED, 6½ IN JAW FACE W, 4½ IN MAX JAW OPENING, IRON

WILTON

WOODWORKING VISE, LIGHT-DUTY, ENCLOSED, 6½ IN JAW FACE W, 4½ IN MAX JAW OPENING, IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOODWORKING VISE, LIGHT-DUTY, ENCLOSED, 6½ IN JAW FACE W, 4½ IN MAX JAW OPENING, IRON

WOODWORKING VISE, LIGHT-DUTY, ENCLOSED, 6½ IN JAW FACE W, 4½ IN MAX JAW OPENING, IRON

WILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24U987
  • Mfr. Model # 176
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 330
  • Shipping Weight 6.0 lbs

Product Details

This woodworking vise has a width of 7 5/16 inch, a height of 4⅛ inch, and a length of 8¼ inch. It features precast mounting holes allow for installation of wood jaw faces. In addition, it is made of ductile iron. This woodworking vise is designed for: pipe jaw.

Technical Specs

  • ItemWoodworking Vise
  • Spindle TypeEnclosed
  • Jaw Opening - Maximum4 1/2 in
  • Jaw Face TypeSmooth
  • Includes Pipe JawPipe Jaw Included
  • High-VisibilityNot High-Visibility
  • Base Swivel Angle360 Degrees
  • Base TypeStationary
  • FeaturesPrecast Mounting Holes Allow for Installation of Wood Jaw Faces
  • Jaw MaterialIron
  • Number of Lock Down Bolts0
  • Overall Height4 1/8 in
  • Overall Width7 5/16 in
  • ReversibleNot Reversible
  • Body Tensile Strength 30,000 psi
  • Jaw Face Width 6 1/2 in
  • Throat Depth 3 in
  • Jaw Pad Material Iron
  • Includes Rotating Head Rotating Head Not Included
  • Base Material Iron
  • Base Tensile Strength 30,000 psi
  • Body Material Ductile Iron
  • Jaw Attachment Type Replaceable
  • Mounting Hole Diameter 11/16 in
  • Number of Mounting Holes 2
  • Overall Length 8 1/4 in
  • Quick-Acting Not Quick-Acting
  • Vise Type Woodworking Vise
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list