!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOODRUFF KEY ASSORTMENT, INCH, 72 PIECES, 6 SIZES, STEEL, UNGRADED

WOODRUFF KEY ASSORTMENT, INCH, 72 PIECES, 6 SIZES, STEEL, UNGRADED

ITW BEE LEITZKE

WOODRUFF KEY ASSORTMENT, INCH, 72 PIECES, 6 SIZES, STEEL, UNGRADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOODRUFF KEY ASSORTMENT, INCH, 72 PIECES, 6 SIZES, STEEL, UNGRADED

WOODRUFF KEY ASSORTMENT, INCH, 72 PIECES, 6 SIZES, STEEL, UNGRADED

ITW BEE LEITZKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5A200
  • Mfr. Model # WWG-DISP-WKC072
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 1157
  • Shipping Weight 0.8 lbs

Product Details

This woodruff key assortment is made of steel and has a bright (uncoated) finish. Plus, it includes 10 #A¼x7/8 inch, 12 #6 5/32x⅝ inch, 12 #9 3/16x¾ inch, 12 #5⅛x⅝ inch, 18 #3⅛x½ inch, 8 #15¼x1 inch, Plastic Compartment Box with Lid Chart.

Technical Specs

  • ItemWoodruff Key Assortment
  • MaterialSteel
  • FinishBright (Uncoated)
  • Number of Pieces72
  • Includes(10) #A (1/4x7/8 in), (12) #6 (5/32x5/8 in), (12) #9 (3/16x3/4 in), (12) #5 (1/8x5/8 in), (18) #3 (1/8x1/2 in), (8) #15 (1/4x1 in), Plastic Compartment Box with Lid Chart
  • Key ShapeWoodruff
  • Made in North AmericaYes
  • System of Measurement Inch
  • Material Grade/Class Not Graded
  • Thickness Tolerance +0.001/-0.000 in
  • Number of Sizes 6
  • Product Type Woodruff Key Assortment
  • Rockwell Hardness B90
  • Tensile Strength 72,000 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list