!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRELESS THERMOMETER, WIRELESS, 95% MAXIMUM HUMIDITY, 20% MINIMUM HUMIDITY

WIRELESS THERMOMETER, WIRELESS, 95% MAXIMUM HUMIDITY, 20% MINIMUM HUMIDITY

TAYLOR

WIRELESS THERMOMETER, WIRELESS, 95% MAXIMUM HUMIDITY, 20% MINIMUM HUMIDITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS THERMOMETER, WIRELESS, 95% MAXIMUM HUMIDITY, 20% MINIMUM HUMIDITY

WIRELESS THERMOMETER, WIRELESS, 95% MAXIMUM HUMIDITY, 20% MINIMUM HUMIDITY

TAYLOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.61 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48TA36
  • Mfr. Model # 1736
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • ItemWireless Thermometer
  • Temperature ScaleCelsius, Fahrenheit
  • Secondary ScaleDate, Day, Indoor Temperature, Humidity, Time
  • Includes NIST-Traceable CertificateNIST-Traceable Certificate Not Included
  • Digit Height1 in
  • Base Width6.5 in
  • Base Mounting LocationDesk
  • Case ColourBlack
  • Humidity Resolution0.01
  • Includes BatteriesBatteries Not Included
  • Base Height4.88 in
  • Base Maximum Temperature °F140 Degrees F
  • Base Minimum Temperature °F-40 Degrees F
  • Display Width4.75 in
  • Scale Type Digital
  • Primary Scale Outdoor Temperature/Humidity
  • Humidity Accuracy +/-5%
  • Display Type LCD
  • Number of Digits 3
  • Base Mounting Type Easel Stand
  • Backlit Backlit
  • Case Material ABS Plastic
  • Includes AC Adapter
  • Base Depth 2 in
  • Base Maximum Temperature °C 60 Degrees C
  • Base Minimum Temperature °C -40 Degrees C
  • Display Height 3.13 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list