!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRELESS DIAGNOSTIC SERVICE KIT, PLASTIC, +/-0.75%, 0 TO 700/300 PSI

WIRELESS DIAGNOSTIC SERVICE KIT, PLASTIC, +/-0.75%, 0 TO 700/300 PSI

PARKER

WIRELESS DIAGNOSTIC SERVICE KIT, PLASTIC, +/-0.75%, 0 TO 700/300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS DIAGNOSTIC SERVICE KIT, PLASTIC, +/-0.75%, 0 TO 700/300 PSI

WIRELESS DIAGNOSTIC SERVICE KIT, PLASTIC, +/-0.75%, 0 TO 700/300 PSI

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,996.66 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45TY46
  • Mfr. Model # SSTK-PARKER
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Product Details

This wireless diagnostic service kit is made of plastic and has an accuracy of +/-0.75% with a high-side in red ranging from 0 to 700 pounds per square inch and a low-side in blue ranging from 0 to 300 pounds per square inch. It includes two adapters for mounting the sensors, two wireless temperature sensors, four spare batteries, and a plastic case.

Technical Specs

  • ItemWireless Diagnostic Service Kit
  • Refrigerant CompatibilityMultiple Refrigerants
  • Gauges High Side Red0 to 700 psi
  • Gauge Accuracy+/-0.75%
  • FeaturesCalculates Superheat and Subcooling, Pressures and Temperatures Displayed on A Mobile Device, Monitor and Record Data, Wireless Temperature Sensors Clamp
  • Number of Valves 0
  • Number of Hoses 0
  • Gauges Low Side Blue 0 to 300 psi
  • Material Plastic
  • Includes (2) Adapters for Mounting the Sensors, (2) Wireless Temperature Sensors, (4) Spare Batteries, Plastic Case
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list