WIRE CART, GREY, 22 IN W X 66½ IN H X 26½ IN L, STEEL, CHROME FINISH, 50 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER
WIRE CART, GREY, 22 IN W X 66½ IN H X 26½ IN L, STEEL, CHROME FINISH, 50 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER
R&B WIRE PRODUCTS INC.
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wire cart measures 22 inch width x 66 1/2 inch height x 26 1/2 inch length, and is grey with a chrome finish/coating. Plus, it is made out of steel. In addition, it has a 50-pound load capacity.
Technical Specs
Item Wire Cart
Material Steel
Caster Wheel Dia. 5 in
Caster Wheel Type Swivel
Caster/Wheel Configuration (4) Swivel
Assembled/Unassembled Unassembled
Overall Length 26 1/2 in
Axle-Mounted Wheel Dia. 5 in
Axle-Mounted Wheel/Tread Material Polyurethane
Caster Frame Material Steel
Caster Mounting Type Stem
Caster Stem Length 1 6/8 in
Caster Wheel Width 1 in
Load Capacity 50 lb
Finish Chrome
Colour Grey
Caster Wheel/Tread Material Polyurethane
Collapsible Not Collapsible
Overall Height 66 1/2 in
Overall Width 22 in
Axle-Mounted Wheel Type Standard
Caster Core Material Plastic
Caster Mounting Height 5 1/2 in
Caster Stem Diameter 6/8 in
Caster Stem Type Round
Caster/Wheel Mounting Location Standard
Country of Origin China
(subject to change)