!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE TERMINAL KIT, CABLE TIES/CRIMPING TOOL/MARKER/MARKER TAGS/STEEL KIT BOX, 1,177 PIECES

WIRE TERMINAL KIT, CABLE TIES/CRIMPING TOOL/MARKER/MARKER TAGS/STEEL KIT BOX, 1,177 PIECES

PANDUIT

WIRE TERMINAL KIT, CABLE TIES/CRIMPING TOOL/MARKER/MARKER TAGS/STEEL KIT BOX, 1,177 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE TERMINAL KIT, CABLE TIES/CRIMPING TOOL/MARKER/MARKER TAGS/STEEL KIT BOX, 1,177 PIECES

WIRE TERMINAL KIT, CABLE TIES/CRIMPING TOOL/MARKER/MARKER TAGS/STEEL KIT BOX, 1,177 PIECES

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,280.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG436M07
  • Mfr. Model # K1-PNKIT
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 93
  • Shipping Weight 7.8 lbs

Product Details

This wire terminal kit includes 100 x cable ties terminals, 100 x dnf18-250, 100 x mp150 marker tags, 100 x pn14-10r ring terminals, 100 x pn14-610r, 100 x pn18-6lf, 100 x pn18-8f fork terminals, (25) bsn10 butt splices ma and more.

Technical Specs

  • ItemWire Terminal Kit
  • Minimum Wire Size22 AWG
  • Number of Pieces1,177
  • Manufacture Model Numbers IncludedBSN10, BSN14, BSN18, CT-260, DNF14-250, DNF18-250, DV10-250, K-1001, MP150, PLT2S, PMD-0-9, PN10-10LF, PN10-10R, PN14-10R, PN14-610R, PN14-8LF, PN18-610R, PN18-6LF, PN18-8F, PX-0
  • StandardsUL Listed
  • Includes(100) Cable Ties Terminals, (100) DNF18-250, (100) MP150 Marker Tags, (100) PN14-10R Ring Terminals, (100) PN14-610R, (100) PN18-6LF, (100) PN18-8F Fork Terminals, (25) BSN10 Butt Splices Marking System, (50) BSN18, (50) DV10-250 Disconnects Splices, (50) PN10-10LF Locking Fork Terminals, (50) PN10-10R Ring Terminals Disconnects, BSN14 Butt Splices, DNF14-250 Disconnects, Installation Tool Cable Ties, PMD-0-9 Marking Dispenser and Tape, PN14-8LF Locking Fork Terminals, PN18-610R Multi-Stud Terminals, PX-0 Marker, Steel Kit Box
  • Terminal TypeButt Splice Connectors, Female Quick Disconnects, Fork Terminals, Ring Terminals
  • Sizes IncludedBSN10 to L Yellow, BSN14 to C Blue, BSN18 to C Red, DNF14 to 250 to C Blue, DNF18 to 250 to C Red, DV10 to 250 to L Yellow, PN10 to 10LF to L Yellow, PN10 to 10R to L Yellow, PN14 to 10R to C Blue, PN14 to 6R to C Blue, PN14 to 8LF to C Blue, PN18 to 10R to C Red, PN18 to 6LF to C Red, PN18 to 8F to C Red
  • Wire TypeSolid Copper, Stranded Copper
  • For Conductor Material Copper
  • Maximum Wire Size 14 AWG
  • Tools Included Cable Ties, Crimping Tool, Marker, Marker Tags, Steel Kit Box
  • Connector Assortment Type Crimp Terminals
  • For Conductor Type Solid Copper, Stranded Copper
  • Number of Sizes 14
  • Kit Type Terminal
  • Special Features Wire In Maintenance and Construction Applications
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list