WIRE STRIPPER, 26 TO 16 AWG, 6½ IN OVERALL L, STANDARD CUSHION GRIP, 26 TO 16 AWG, 6 TO 8 IN
WIRE STRIPPER, 26 TO 16 AWG, 6½ IN OVERALL L, STANDARD CUSHION GRIP, 26 TO 16 AWG, 6 TO 8 IN
IDEAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wire stripper has a length of 6½ inches and is not insulated. The handle has a standard style/type. It features mil-spec die-type blades allow precision stripping and meets the standards for SAE-AS5768. In addition, it is made of plastic, and is not tether ready with a standard cushion grip. This wire stripper is designed for: stripping.
Technical Specs
Item Wire Stripper
Stripping Capacity- Stranded Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
For Wire/Cable Type Solid Wire, Stranded Wire
Handle Style Standard
Adjustment Mechanism None
Application Stripping
Features Mil-Spec Die-Type Blades Allow Precision Stripping
Minimum Wire/Cable Diameter 30 ga
Standards SAE-AS5768
Stripping Capacity - Solid Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Type Electrical Wire Strippers
Cutting Capacities 26 to 16 AWG
Grip Style Standard Cushion
Insulated Not Insulated
Body Material Plastic
Maximum Wire/Cable Diameter 10 ga
Overall Length 6 1/2 in
Tether Ready Not Tether Ready
Country of Origin United States
(subject to change)
Alternate Products
IDEAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$353.33
/ each
IDEAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$355.62
/ each